text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G M2,6

  1. Art nr 9H898295
  2. UBB 500690893291
  3. UNSPSC 31390000
  4. Manufacturer article nr  27324-2

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 2.6
Drive size 2.1
Useful length 9
L2 9
Material technical HSS-G
Total length (mm) 40
Shank size ( mm) 2.8
Size (mm) 2.6x0.45
Tolerance ISO 2 /6H
DIN 352