text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G M11

  1. ART NR 0M326805
  2. UBB 500690903017
  3. UNSPSC 31390000
  4. Manufacturer article nr  27348-3

Price per 
-


Package: 1

Finisher, 2-3 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 11
Drive size 6.2
Useful length 24
L2 24
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 8
Size (mm) 11x1.5
Tolerance ISO 2 /6H
DIN 352