text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap DIN 352 HSS-G M10

  1. ART NR 3Y095153
  2. UBB 500690902282
  3. UNSPSC 31390000
  4. Manufacturer article nr  27346-3

Price per 
-


Package: 1

Finisher, 2-3 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 10
Drive size 5.5
Useful length 24
L2 24
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 7
Size (mm) 10x1.5
Tolerance ISO 2 /6H
DIN 352