text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G M1,6

  1. ART NR 0K766386
  2. UBB 500690887434
  3. UNSPSC 31390000
  4. Manufacturer article nr  27310-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 1.6
Drive size 2.1
Useful length 8
L2 8
Material technical HSS-G
Total length (mm) 32
Shank size ( mm) 2.5
Size (mm) 1.6x0.35
Tolerance ISO 2 /6H
DIN 352