text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 9X1.25

  1. ART NR 3R620080
  2. EAN 8715494569583
  3. UBB 500512984823
  4. UNSPSC 23241615
  5. Manufacturer article nr  27644-2

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 9
Drive size 5.5
Useful length 22
Material technical HSS-G
Total length (mm) 63
Shank size ( mm) 7
Size (mm) 9x1.25
Tolerance ISO 2 /6H
DIN 352