text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 4X0.7

  1. ART NR 1Z602909
  2. EAN 8715494570015
  3. UBB 500512957514
  4. UNSPSC 23241615
  5. Manufacturer article nr  27630-1

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 4
Drive size 3.4
Useful length 13
Material technical HSS-G
Total length (mm) 45
Shank size ( mm) 4.5
Size (mm) 4x0.7
Tolerance ISO 2 /6H
DIN 352