text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 2.IN.X4.1/2

  1. ART NR 3N588223
  2. EAN 8715494573092
  3. UBB 500512980607
  4. UNSPSC 23241615
  5. Manufacturer article nr  22370-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 2 Inch
Drive size 32.0
Useful length 80
Material technical HSS-G
Total length (mm) 190
Shank size ( mm) 40
Size (inch) BSW 2'' x 4.1/2
DIN 352