text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 2.1/4X4

  1. ART NR 3N005239
  2. EAN 8715494573122
  3. UBB 500512980458
  4. UNSPSC 23241615
  5. Manufacturer article nr  22372-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 2.1/4
Drive size 35.0
Useful length 80
Material technical HSS-G
Total length (mm) 220
Shank size ( mm) 45
Size (inch) BSW 2.1/4 x 4
DIN 352