text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 15X2.0

  1. ART NR 2E217529
  2. EAN 8715494569859
  3. UBB 500513032820
  4. UNSPSC 23241615
  5. Manufacturer article nr  27356-3

Price per 
-


Package: 1

Finisher, 2-3 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 15
Drive size 9.0
Useful length 32.0
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 12
Size (mm) 15x2.0
Tolerance ISO 2 /6H
DIN 352