text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G 1.IN.X8 left

  1. ART NR 3O443555
  2. EAN 8715494577182
  3. UBB 500512972521
  4. UNSPSC 23241615
  5. Manufacturer article nr  22038-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 1 Inch
Drive size 14.5
Useful length 50
Material technical HSS-G
Total length (mm) 110
Shank size ( mm) 18
Size (inch) BSW 1'' x 8
DIN 352