text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 2181 HSS-G 78X2.0

  1. ART NR 1Z423431
  2. EAN 8715494564373
  3. UBB 500513022011
  4. UNSPSC 23241615
  5. Manufacturer article nr  28059-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 78
Drive size 39.0
Useful length 40
Material technical HSS-G
Total length (mm) 160
Shank size ( mm) 50
Size (mm) 78x2.0
Tolerance ISO 2 /6H
DIN 2181