text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 2181 HSS-G 3X0.35

  1. ART NR 1V217549
  2. EAN 8715494568548
  3. UBB 500513012525
  4. UNSPSC 23241615
  5. Manufacturer article nr  26308-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 3
Drive size 2.7
Useful length 9
Material technical HSS-G
Total length (mm) 40
Shank size ( mm) 3.5
Size (mm) 3x0.35
Tolerance ISO 2 /6H
DIN 2181