text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 2181 HSS-G 13X0.5

  1. ART NR 1Y505666
  2. EAN 8715494569125
  3. UBB 500513003128
  4. UNSPSC 23241615
  5. Manufacturer article nr  26347-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 13
Drive size 9.0
Useful length 22
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 11
Size (mm) 13x0.5
Tolerance ISO 2 /6H
DIN 2181