text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 2181 HSS-G 10X0.75

  1. ART NR 2G015892
  2. EAN 8715494568296
  3. UBB 500512923946
  4. UNSPSC 23241615
  5. Manufacturer article nr  26332-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 10
Drive size 5.5
Useful length 20
Material technical HSS-G
Total length (mm) 63
Shank size ( mm) 7
Size (mm) 10x0.75
Tolerance ISO 2 /6H
DIN 2181