text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 2181 HSS-G 1.1/2X12

  1. ART NR 1Y128564
  2. EAN 8715494575652
  3. UBB 500513027556
  4. UNSPSC 23241615
  5. Manufacturer article nr  24354-3

Price per 
-


Package: 1

Finisher, 2-3 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 1.1/2
Drive size 24.0
Useful length 63
Material technical HSS-G
Total length (mm) 150
Shank size ( mm) 32
Size (inch) UNF 1.1/2 x 12
Tolerance 2B
DIN 2181