text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 2181 HSS-E 8X0.75

  1. ART NR 2C608620
  2. EAN 8715494566087
  3. UBB 500512999441
  4. UNSPSC 23241615
  5. Manufacturer article nr  56324-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-E
Diameter (mm) 8
Drive size 4.9
Useful length 19
Material technical HSS-E
Total length (mm) 50
Shank size ( mm) 6
Size (mm) 8x0.75
Tolerance ISO 2 /6H
DIN 2181