text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 100X552 K40

  1. ART NR 5R575349
  2. EAN 9003177063886
  3. UBB 500572003423
  4. UNSPSC 27110000
  5. Manufacturer article nr  706388

The BASIC* belts for the portable belt grinder can be used universally, but are most commonly used on wood. They are suited to this use as they comprise aluminium oxide and polycotton backing. A special grain coating prevents loading of the belts when grinding soft materials, such as wood and paints.This delivers a good grinding power and long lifetime. Simple handling and mounting save extra working time.

Versatile use Reduced working times Broad assortment

Width (mm) 100
Application (metal) Plastic/varnish/Paint/Steel/Wood
Applicability Steel,Wood
Grits 40
Length (L) (mm) 552
Type A-B06
Version (abrasive) A