text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Diamond blade 100X1,6X22,23


Article number 2C266737
Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 100
Granulation 62
Suitable for ceramics Yes
Bore diameter 22.2
Brand Tyrolit
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.6
Disc diameter (mm) 100
Granulation 62
Suitable for ceramics Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 27
Commodity code

Article numbers

Article number 2C266737
EAN 9003174759751
UBB 500572102340
UNSPSC 27110000
Manufacturer article nr  475975
Do not close this page. This message will disappear, when the page is fully loaded.