text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 400X4,0X51

  1. ART NR 6D785244
  2. EAN 9003176305376
  3. UBB 500572051687
  4. UNSPSC 27110000
  5. Manufacturer article nr  630537

Price per 
-


Package: 10
Full Box only

As with all TYROLIT PREMIUM*** cut-off wheels, this tool has been optimised to achieve the best possible cutting ability and lifetime.

For machining different steel grades For cutting workpieces with large cross-sections, solid material and profiles Perfect for use for traverse and chop cuts on stationary cutting machines Note maximum permissible peripheral speed (80 m/s and 100 m/s) Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece The product offers maximum lifetime and cutting ability Reduced working times For machining different steel grades For cutting workpieces with large cross-sections, solid material and profiles Perfect for use for traverse and chop cuts on stationary cutting machines Note maximum permissible peripheral speed (80 m/s and 100 m/s) Especially rough side surfaces thanks to a special pressing process, as a result low lateral friction and no discolouration on the workpiece The product offers maximum lifetime and cutting ability Reduced working times

Application (metal) Steel
Arbor size (mm) 51
Diameter (mm) 400
Thickness disk (mm) 4
Grits 30
Type PREMIUM***
Version (abrasive) A