text.skipToContent
text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cutting discs
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Grinding & sanding
Grinding
Cutting discs
3X203283
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
Tyrolit Cutting wheel 230
Add to catalogue
Previous
Next
Article number
3X203283
Application
Cutting
Shape
Cranked
Disc diameter
230
Granulation
30
Suitable for metal
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Application
Cutting
Shape
Cranked
Disc diameter
230
Granulation
30
Suitable for metal
Yes
Bore diameter
22.2
Particle type
Corundum
Model
42
Download as PDF
Print
Description
For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for maximum lifetime and stability New specifications prevent clogging and dulling of the wheel Specification and manufacturing method enable the shortest cutting times Enhanced performance For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for maximum lifetime and stability New specifications prevent clogging and dulling of the wheel Specification and manufacturing method enable the shortest cutting times Enhanced performance
Article numbers
Article number
3X203283
EAN
9003170307413
UBB
500512718023
UNSPSC
27110000
Manufacturer article nr
30741
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering