text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 178

Article number 6X624727
Application Cutting
Shape Cranked
Disc diameter 178
Granulation 30
Suitable for metal Yes

Specifications

Application Cutting
Shape Cranked
Disc diameter 178
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 42

Description

For machining different stainless steel grades For cutting metal sheets, profiles, pipes, rods and solid material 0.75 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for maximum lifetime and stability The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up) Specially for rust-resistant and acid-resistant steels For machining different stainless steel grades For cutting metal sheets, profiles, pipes, rods and solid material 0.75 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for maximum lifetime and stability The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up) Specially for rust-resistant and acid-resistant steels

Article numbers

Article number 6X624727
EAN 9003170415095
UBB 500512717868
UNSPSC 27110000
Manufacturer article nr  41509
Do not close this page. This message will disappear, when the page is fully loaded.