text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 125X1,0X20

  1. ART NR 9G057267
  2. EAN 9003172820798
  3. UBB 500572062247
  4. UNSPSC 27110000
  5. Manufacturer article nr  282079

Price per 
-


Package: 10
Full Box only

The workpiece must be fixed during machining and the wheel must not be exposed to lateral load.

For steel and HSS applications For dry cutting on stationary machines and automatic saw sharpening machines The workpiece must be fixed during machining and the wheel must not be exposed to lateral load Note maximum operating speed of 63 m/s Maximum performance with greatly reduced tool wear Broad assortment Less exertion For steel and HSS applications For dry cutting on stationary machines and automatic saw sharpening machines The workpiece must be fixed during machining and the wheel must not be exposed to lateral load Note maximum operating speed of 63 m/s Maximum performance with greatly reduced tool wear Broad assortment Less exertion

Application (metal) High alloy steel (hardened) / HSS / Non / low alloy steel (hardened)
Arbor size (mm) 20
Diameter (mm) 125
Thickness disk (mm) 1
Grits 60
Version (abrasive) A