text.skipToContent text.skipToNavigation

Tube cap conical Plastic Polyvinylchloride 4MM

  1. Art nr 56790.040.001
  2. EAN 8715492867162
  3. UBB 950356350443
  4. UNSPSC 40183104

Price per 
-


Package: 100
Full Box only
d1 4
Diameter (mm) 4
Color Black
Material Plastic
Material technical Polyvinylchloride
  1. Select other sizes

Specifications

d2 6
h 11
t 9