text.skipToContent text.skipToNavigation

Tube cap conical Plastic Polyvinylchloride 22MM

  1. Art nr 56790.220.001
  2. EAN 8715492867285
  3. UBB 950356125480
  4. UNSPSC 40183104

Price per 
-


Package: 50
Full Box only
d1 22
Diameter (mm) 22
Color Black
Material Plastic
Material technical Polyvinylchloride
  1. Select other sizes

Specifications

d2 29
h 33
t 26