text.skipToContent text.skipToNavigation

Triffic Trousers Ego Worker Black 54

View the stock level of Fabory Wednesbury
/ Price per 
-

2 hacking pockets with coin pocket multifunctional pocket on left thigh with flap document pocket on right thigh with zip fastener back pockets belt straps hammer loop ruler pocket Cordura® knee pockets for knee protectors weight: 260 gr./m²

Article number 5Q550811
Basic material 60/40% cotton/polyester canvas
Cloth weight (gr/m²) 260
Color Black
Model Ego
Size (clothes) 54
Type Worker
Packed per 1

Specifications

Basic material 60/40% cotton/polyester canvas
Cloth weight (gr/m²) 260
Color Black
Model Ego
Size (clothes) 54
Type Worker

Article numbers

Article number 5Q550811
EAN 8717143978937
UBB 500634907629
UNSPSC 46181533