text.skipToContent text.skipToNavigation

Triffic Sweater Switch Sweater ø neck Dark petrol L

View the stock level of Fabory Wednesbury
/ Price per 
-

round neck coarse knitting metal T'RIFFIC® labels

Article number 4B289302
Basic material 50/50% wool/acryl
Color Dark petrol
Model Switch
Size (clothes) L
Type Sweater ø neck
Packed per 1

Specifications

Basic material 50/50% wool/acryl
Color Dark petrol
Model Switch
Size (clothes) L
Type Sweater ø neck

Article numbers

Article number 4B289302
EAN 8717143266676
UBB 500634789084
UNSPSC 46181533