text.skipToContent text.skipToNavigation

Triffic Sweater Ego Sweater ø-neck Anthracite 4XL

View the stock level of Fabory Wednesbury
/ Price per 
-

round neck collar and cuffs weight: 320 gr./m²

Article number 2N973357
Basic material 80/20% cotton/polyester
Cloth weight (gr/m²) 320
Color Anthracite
Model Ego
Size (clothes) 4XL
Type Sweater ø-neck
Packed per 1

Specifications

Basic material 80/20% cotton/polyester
Cloth weight (gr/m²) 320
Color Anthracite
Model Ego
Size (clothes) 4XL
Type Sweater ø-neck

Article numbers

Article number 2N973357
EAN 8717143974656
UBB 500635105447
UNSPSC 46181533