text.skipToContent text.skipToNavigation

Triffic Coverall Switch Overalls Dark navy 60

View the stock level of Fabory Wednesbury
/ Price per 
-

cloth: waterproof and dirt resistant various pockets including multifunctional one on left thigh with zip 1 ruler pocket 1 hammer loop knee pockets for knee protectors elastic Neoprene back covered zip fastener adjustable cuffs with press studs and tricot air vents removable summer collar and tricot winter collar back pleats weight: 320 gr./m²

Article number 1J337484
Basic material 37/63% Cordura®/cotton
Cloth weight (gr/m²) 320
Color Dark navy
Model Switch
Size (clothes) 60
Type Overalls
Packed per 1

Specifications

Basic material 37/63% Cordura®/cotton
Cloth weight (gr/m²) 320
Color Dark navy
Model Switch
Size (clothes) 60
Type Overalls

Article numbers

Article number 1J337484
EAN 8717143265327
UBB 500634784036
UNSPSC 46181533