text.skipToContent text.skipToNavigation

Triffic Coverall Antistatic lined overalls Orange 66

View the stock level of Fabory Wednesbury
/ Price per 
-

NegaStat grid antistatic in accordance with EN-1149/5 flame retardant, protection against industrial heat in accordance with EN 531 seam finish in accordance with EN-470 NAM and Offshore models covered zip fastener adjustable elastic waist knee pockets for knee protectors closable inside and front pockets, pocket flaps with hook and loop fastening with Norwegian Offshore striping stand-up collar and ruler pocket lined/winter model, weight: 360 gr./m²

Article number 1K160677
Basic material 78/21/1% cotton/polyester/NegaStat
Cloth weight (gr/m²) 360
Color Orange
Size (clothes) 66
Type Antistatic lined overalls
Packed per 1

Specifications

Basic material 78/21/1% cotton/polyester/NegaStat
Cloth weight (gr/m²) 360
Color Orange
Size (clothes) 66
Type Antistatic lined overalls

Standards

EN 470/531/1149/5

Article numbers

Article number 1K160677
EAN 8717143879593
UBB 500634769698
UNSPSC 46181533