text.skipToContent text.skipToNavigation

Triffic Coverall Antistatic lined overalls Orange 58

  1. ART NR 8Z619255
  2. EAN 8717143879517
  3. UBB 500634768864
  4. UNSPSC 46181533
  5. Manufacturer article nr  436R-008 58

Price per 
-


Package: 1

T'RIFFIC® Antistatic lined overalls orange 78/21/1% cotton/polyester/negastat

NegaStat grid antistatic in accordance with EN-1149/5 flame retardant, protection against industrial heat in accordance with EN 531 seam finish in accordance with EN-470 NAM and Offshore models covered zip fastener adjustable elastic waist knee pockets for knee protectors closable inside and front pockets, pocket flaps with hook and loop fastening with Norwegian Offshore striping stand-up collar and ruler pocket lined/winter model, weight: 360 gr./m²

Color Orange
Basic material 78/21/1% cotton/polyester/NegaStat
Cloth weight (gr/m²) 360
Size (clothes) 58
Type Antistatic lined overalls
EN 470/531/1149/5