text.skipToContent text.skipToNavigation

Threaded rod UNC various lengths ASME B18.31.3 Carbon steel ASTM A307 Plain Gr.A 7/16-14X10

  1. ART NR U20200.043.8888
  2. EAN 8715492916563
  3. UBB 500621111797
  4. UNSPSC 31161618

Price per 
-


Package: 1
Diameter (inch) 7/16
Length (L) (Inch - ft) 10 ft
TPI 14
Class Gr.A
Material Carbon steel
Material technical ASTM A307
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
ASME B18.31.3
  1. Select other sizes

Specifications

Threads per inch 14