text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Threaded rod length 1 meter oversized thread DIN 976-1A Steel Hot dip galvanized 8.8 M39

  1. ART NR 20150.390.001
  2. EAN 8715494508445
  3. UBB 500621761724
  4. UNSPSC 31161618

Price per 
-


Package: 1
Length (L) (mm) 1000
Diameter (d-D) M39
Class 8.8
Extra info 1 meter oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized threaded rods are manufactured with standard thread tolerance class 6g before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).
DIN 976-1A
NF E25-136
  1. Select other sizes