text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Threaded rod length 1 meter MF DIN 976-1A Steel Zinc plated 4.8 M12X1,50

  1. ART NR 20360.120.150
  2. EAN 8715492607706
  3. UBB 950353027283
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M12
P 1.50
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
DIN 976-1
NF ≈E25-136
  1. Select other sizes