text.skipToContent text.skipToNavigation

M6 DIN 976-1A Threaded Rod, BZP 4.8, 1m


M6 threaded rod made of durable steel 4.8 with a zinc plated (BZP) finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 4.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 4.8
Material Steel
Thread direction Right
Packed per 10
Full Box only

Specifications

Diameter M6
Length 1000 mm
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info 1 meter

Dimensions

d-D M6
L (mm) 1000
P 1

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20300.060.001
EAN 8715492606808
UBB 950353020254
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.