text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Threaded rod length 1 meter DIN 976-1A Steel Zinc plated 4.8 M4

  1. ART NR 20300.040.001
  2. EAN 8715492606785
  3. UBB 950353334002
  4. UNSPSC 31161618

Price per 
-


Package: 20
Full Box only
Length (L) (mm) 1000
Diameter (d-D) M4
Class 4.8
Extra info 1 meter
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
NF E25-136
DIN 976-1A
  1. Select other sizes

Specifications