text.skipToContent text.skipToNavigation

M39 DIN 976-1A Threaded Rod, BZP 4.8, 1m


M39 threaded rod made of durable steel 4.8 with a zinc plated (BZP) finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 4.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 4.8
Material Steel
Thread direction Right
Packed per 2
Full Box only

Specifications

Diameter M39
Length 1000 mm
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info 1 meter

Dimensions

d-D M39
L (mm) 1000
P 4

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20300.390.001
EAN 8715492606952
UBB 950353449933
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.