text.skipToContent text.skipToNavigation

M14 DIN 976-1A Threaded Rod, Stainless Steel A4, 1m


M14 threaded rod made of durable stainless steel with an A4 finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 70 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision

Article number
Diameter
Length
Class 70
Material Stainless steel
Material technical A4
Packed per 5
Full Box only

Specifications

Diameter M14
Length 1000 mm
Class 70
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.1 meter

Dimensions

d-D M14
L (mm) 1000
P 2

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 55070.140.001
EAN 8715492332059
UBB 950353287721
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.