text.skipToContent text.skipToNavigation

M2 DIN 976-1A Threaded Rod, Stainless Steel A2, 1m


M2 threaded rod made of durable stainless steel with an A2 finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 70 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class Min.50
Material Stainless steel
Material technical A2
Packed per 20
Full Box only

Specifications

Diameter M2
Length 1000 mm
Class Min.50
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.1 meter

Dimensions

d-D M2
L (mm) 1000
P 0.4

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 51070.020.001
EAN 8715494611688
UBB 500633174783
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.