text.skipToContent text.skipToNavigation

M4 DIN 976-1A Threaded Rod, Nylon 6.6, 1m


M4 threaded rod made of nylon with a natural finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 6.6 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Diameter
Length
Class 6.6
Color White
Material Plastic
Packed per 10
Full Box only

Specifications

Diameter M4
Length 1000 mm
Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
Info 1 meter

Dimensions

d-D M4
L (mm) 1000
P 0.7

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 56170.040.001
EAN 8715492860897
UBB 950353316363
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.