text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 3/8X95 (3.3/4)

  1. ART NR 22082.096.095
  2. EAN 8715494374910
  3. UBB 500578449745
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 3/8
Length (L) (mm) 95
Length (L) (Inch - ft) 3.3/4
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882
  1. Select other sizes

Specifications

B 11/16
M 9
Threads per inch 16