text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1 Inch X120 (4.3/4)

  1. ART NR 22085.254.120
  2. EAN 8715494389280
  3. UBB 500578784109
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1 Inch
Length (L) (mm) 120
Length (L) (Inch - ft) 4.3/4
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.B7M - Gr.2HM
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 1.5/8
M 25
Threads per inch 8