text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1/2X135 (5.1/4)

  1. ART NR 22085.127.133
  2. EAN 8715494376778
  3. UBB 500578758467
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1/2
Length (L) (mm) 135
Length (L) (Inch - ft) 5.1/4
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.B7M - Gr.2HM
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882
  1. Select other sizes

Specifications

B 7/8
M 12.3
Threads per inch 13