text.skipToContent text.skipToNavigation

Structural assembly set ISO metric EN 15048 Steel Hot dip galvanized 8.8/8 M12X60

  1. ART NR 01405.120.060
  2. EAN 8715494283731
  3. UBB 500574458559
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 60
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.
Class 8.8/8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width (s) (mm) 18
ISO 4014/4032
EN 15048
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
m (max.) 10.8
P 1.75
s 18
  1. Download CAD model