text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Zinc plated 8.8/8 M27X120

  1. ART NR 01222.270.120
  2. EAN 8715494441940
  3. UBB 500613350015
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 120
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.
Class 8.8/8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO 4014/4032
EN 15048
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 66
b (min.): L>200mm 79
b (min.): L≤125mm 60
k 17
m (max.) 23.8
P 3
s 41
  1. Download CAD model