text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Zinc plated 8.8/8 M24X85

  1. ART NR 01222.240.085
  2. EAN 8715494441742
  3. UBB 500613348068
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M24
Length (L) (mm) 85
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.
Class 8.8/8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
EN 15048
ISO 4014/4032
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 60
b (min.): L>200mm 73
b (min.): L≤125mm 54
k 15
m (max.) 21.5
P 3
s 36
  1. Download CAD model