Specifications
Concrete C20/25 | 4 |
---|---|
Concrete C28/35 | 4.7 |
Drill depth (min.) | 80 |
Drill ø | 12 |
Grip range (max.) | 75 |
Length (L) (mm) | 155 |
Concrete C20/25 | 4 |
---|---|
Concrete C28/35 | 4.7 |
Drill depth (min.) | 80 |
Drill ø | 12 |
Grip range (max.) | 75 |
Length (L) (mm) | 155 |