text.skipToContent text.skipToNavigation

Stahlwille Torque wrenches 730N N/65

  1. ART NR G0603.300.065
  2. EAN 4018754163991
  3. UBB 500503929977
  4. UNSPSC 27111715
  5. Manufacturer article nr  50181065

Price per 
-


Package: 1

Torque wrench with tool carrier for insert tools, dual stop signal and cut-out. Deviation of indication ± 3%.

Connection type Tool carrier
Driving 14X18
Reach (Nm) 130-650 NM
Torque type mechanical
Type nr. 730N
Version (torque) click
Info
  • Torque Wrenches offering quick adjustment, with cut-out, with QuickRelease safety lock (size 5-65) dual signal (size 2-40), dual scale Nm/ft.lb. resp. Nm/inch.lb. (size 5-80), long term accuracy and facility to accept insert/shell tools.
  • The robust steel tube completely encloses all working parts.
  • Even when misused (slackening sized bolts, for example), the measuring element remains stress free.
  • Reversible insert/shell tools allow anticlockwise opertion.
  • Recalibration--without dismantling--with the aid of checking gauges No. 798, No. 799 or No. 7707 W.
  • Guaranteed accuracy ± 4%.
  • With certificate.