text.skipToContent
text.skipToNavigation
0121 502 4001
Over 40 shops
Biggest offer in Europe
Specialist for more than 70 years
Login
Register
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Sockets
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
home
...
Impact sockets & accessories
Sockets
G0538
Stahlwille Sockets
Show variants
Previous
Next
Standards
DIN
3129
Products (10)
Show all variants
Specifications
Article number
Brand
Stock
Price per
Gross price
Net price
Quantity
Add
Stahlwille Sockets 80IMP 75MM
Go to product page
G0538.000.750
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 80MM
Go to product page
G0538.000.800
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 85MM
Go to product page
G0538.000.850
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 90MM
Go to product page
G0538.000.900
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 95MM
Go to product page
G0538.000.950
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 100MM
Go to product page
G0538.001.000
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 105MM
Go to product page
G0538.001.050
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 110MM
Go to product page
G0538.001.100
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 115MM
Go to product page
G0538.001.150
Stahlwille
-
-
-
-
-
+
Add
Stahlwille Sockets 80IMP 120MM
Go to product page
G0538.001.200
Stahlwille
-
-
-
-
-
+
Add
Show all variants
 
Stock
Net price
Signup
Previous
Stahlwille Sockets 80IMP 75MM
Go to product page
-
-
Stahlwille Sockets 80IMP 80MM
Go to product page
-
-
Stahlwille Sockets 80IMP 85MM
Go to product page
-
-
Stahlwille Sockets 80IMP 90MM
Go to product page
-
-
Stahlwille Sockets 80IMP 95MM
Go to product page
-
-
Stahlwille Sockets 80IMP 100MM
Go to product page
-
-
Stahlwille Sockets 80IMP 105MM
Go to product page
-
-
Stahlwille Sockets 80IMP 110MM
Go to product page
-
-
Stahlwille Sockets 80IMP 115MM
Go to product page
-
-
Stahlwille Sockets 80IMP 120MM
Go to product page
-
-
No results found for this filter.