text.skipToContent text.skipToNavigation

Stahlwille Sockets 56 34 MM

  1. ART NR G0402.340.001
  2. EAN 4018754008971
  3. UBB 203122382708
  4. UNSPSC 27111704
  5. Manufacturer article nr  05020034

Price per 
-


Package: 1

DIN 3124/ISO 2725-1, ASME B 107.5 M, extra deep, AS-drive and HPQ high performance steel up to size 36, chrome plated.

Drive size 3/4
Non spark No
Total length (mm) 90
Size (mm) 34
Type 6 point
Type nr. 56
Info
  • 3/4" connection.
  • DIN 3124/ISO 2725-1, ASME B 107.5 M, long, AS-drive and HPQ-high performance steel up to size 36, chrome plated.
DIN 3124