text.skipToContent text.skipToNavigation

Stahlwille Sockets 55 55 MM

  1. ART NR G0401.550.001
  2. EAN 4018754008889
  3. UBB 203122125073
  4. UNSPSC 27111704
  5. Manufacturer article nr  05010055

Price per 
-


Package: 1

DIN 3124/ISO 2725-1, ASME B 107.5 M, AS-drive and HPQ high performance steel up to size 38, chrome plated.

Drive size 3/4
Non spark No
Total length (mm) 80
Size (mm) 55
Type 6 point
Type nr. 55
Info
  • 3/4" connection.
  • DIN 3124/ISO 2725-1, ASME B 107.5 M, AS-drive and HPQ-high performance steel up to size 38, chrome plated.
DIN 3124